£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality medium-light combination print.
Features and Benefits
• Has consistent caliper control allowing for multiple foam densities on a print to provide optimised print quality
• Air release feature adhesive for easy removal of plates
• Designed for high quality light or medium combination process prints
Typical applications
• Suitable for mounting flexographic print plates to print cylinders
Attribute | Value |
---|---|
Brand | 3M |
Colour | Pink |
ECLASS Code | 20369000 |
Length | 23m |
Material | Foam |
MFR Part No. | 7000042368 |
Pack Quantity | 1 |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 457mm |