£237.00
Ex VAT
£284.40
Inc VAT
2 Variations Available
Product Details
Product Specification
3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality standard prints and is suitable for paper web splicing and general-purpose bonding.
Features and Benefits
• Provides high quality process prints
• Easy removal of plates
• Has air release features with high plate side adhesion
Applications
• Suitable for paper web splicing and general-purpose bonding
Attribute | Value |
---|---|
Brand | 3M |
Colour | Pink |
EAN | 5900422102649 |
ECLASS Code | 20369000 |
Length | 23m |
Material | Foam |
MFR Part No. | 7100152422 |
Pack Quantity | 1 |
Tape Thickness | 0.55mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 457mm |