£969.00
Ex VAT
£1162.80
Inc VAT
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape is great for providing consistent and reliable print quality.
Features and Benefits
• Designed for increased productivity and reducing total handling time
• Air release feature with high plate adhesive
• Has consistent caliper control allowing for multiple foam densities on a print to provide optimised print quality
Typical Applications
• Suitable for mounting flexographic print plates to print cylinders
Attribute | Value |
---|---|
Brand | 3M |
Colour | Purple |
ECLASS Code | 20369000 |
Length | 23m |
Material | Foam |
MFR Part No. | 7000042755 |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 1372mm |