noscript3M Cushion-Mount™ Mounting Tape, Foam, Purple, 1372mm x 23m 7000047430 | Cromwell Tools

3M

Cushion-Mount™ Mounting Tape, Foam, Purple, 1372mm x 23m

SKU:

MMM9812784P

MPN:

7000047430

£959.00

Ex VAT

£1150.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 3M™ Cushion-Mount™ Plus Plate Mounting Tape allows for a high quality standard combination print that is specifically designed for mounting to flexographic printing cylinders or sleeves.


    Features and Benefits
    • Features a air release feature adhesive, for tolerance to ink contaminates, making the removal of plates quicker and easier
    • Designed for increased productivity and reduced handling time
    • Caliper control for allows the printer to use multiple foam densities for optimising print quality


    Typical Applications
    • Suitable for mounting to flexographic printing cylinders or sleeves


    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Purple

    ECLASS Code

    20369000

    Length

    23m

    MFR Part No.

    7000047430

    UNSPSC Code

    31201525

    Width

    1372mm