£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1720H allows for a high quality standard combination print that is specifically designed for mounting to flexographic printing cylinders or sleeves.
Features and Benefits
• Features a air release feature adhesive, for tolerance to ink contaminates, making the removal of plates quicker and easier
• Designed for increased productivity and reduced handling time
• 0.51mm thickness
Typical Applications
• Suitable for mounting to flexographic printing cylinders or sleeves
Attribute | Value |
---|---|
Brand | 3M |
Colour | Teal |
ECLASS Code | 20369000 |
Length | 23m |
Material | Foam |
MFR Part No. | 7000042372 |
Pack Quantity | 1 |
Tape Thickness | 0.51mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 457mm |