£699.00
Ex VAT
£838.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape allows for a high quality standard combination print that is specifically designed for mounting to flexographic printing cylinders or sleeves.
Features and Benefits
• Features a air release feature adhesive, for tolerance to ink contaminates, making the removal of plates quicker and easier
• Designed for increased productivity and reduced handling time
Typical Applications
• Suitable for mounting to flexographic printing cylinders or sleeves
Attribute | Value |
---|---|
Brand | 3M |
Colour | Yellow |
ECLASS Code | 20369000 |
Length | 23m |
Material | Foam |
MFR Part No. | 7000042753 |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 1372mm |