£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape is designed to produces high-quality, high-speed printing. This plus plate mounting tape has been designed for mounting to flexographic printing cylinders or sleeves and provides an easy application when mounting and clean removability whilst demounting.
Features and Benefits
• Designed to allow the printer to use multiple foam densities whilst printing to optimise the print quality
• Features air release with high plate adhesion
• The mount liner has micro-channels in both adhesive surfaces
• Designed for productivity to be increased and total handling time to be reduced
Attribute | Value |
---|---|
Brand | 3M |
Colour | Purple |
ECLASS Code | 20369000 |
Length | 23m |
Material | Polyethylene Foam |
MFR Part No. | 7000042386 |
Pack Quantity | 1 |
Tape Thickness | 0.56mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 457mm |