£699.00
Ex VAT
£838.80
Inc VAT
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1920 is great for suitable for mounting flexographic print plates to print cylinder.
Features and Benefits
• Has consistent caliper control allowing for multiple foam densities on a print to provide optimised print quality
• Designed for increased productivity and reducing total handling time
• Air release feature adhesive for easy removal of plates
Typical Applications
• Suitable for mounting flexographic print plates to print cylinders
Attribute | Value |
---|---|
Brand | 3M |
Colour | Pink |
ECLASS Code | 20369000 |
Length | 23m |
Material | Polyethylene |
MFR Part No. | 7000042367 |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 1372mm |