£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality standard prints and is suitable for mounting flexographic print plates to print cylinders.
Features and Benefits
• Provides high quality process prints
• Easy removal of plates
• Has air release features
Applications
• Used for mounting flexographic print plates to print cylinders
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
ECLASS Code | 20369000 |
Length | 23m |
Material | Polyethylene |
MFR Part No. | 7000042357 |
Pack Quantity | 1 |
Tape Thickness | 0.56mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 457mm |