£699.00
Ex VAT
£838.80
Inc VAT
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1020H is great for mounting flexographic print plates to print cylinders.
Features and Benefits
• Designed to easily remove print plates and print cylinders
• Allows for high quality process prints
• Includes an air release feature for high plate side adhesion
Typical Applications
• Ideal for mounting flexographic print plates to print cylinders
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
ECLASS Code | 20369000 |
Length | 23m |
Material | Polyethylene Foam |
MFR Part No. | 7000042358 |
Pack Quantity | 1 |
Tape Thickness | 0.55mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 1372mm |