£699.00
Ex VAT
£838.80
Inc VAT
2 Variations Available
Product Details
Product Specification
3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality standard prints and is suitable for mounting flexographic print plates to print cylinders.
Features and Benefits
• Provides high quality medium process prints
• Easy removal of plates
Applications
• Suitable for Mount flexographic print plates to print cylinders
Attribute | Value |
---|---|
Brand | 3M |
Colour | Purple |
ECLASS Code | 20369000 |
Length | 23m |
Material | Polyethylene Foam |
MFR Part No. | 7000042352 |
Pack Quantity | 1 |
Tape Thickness | 0.5mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 1372mm |