£699.00
Ex VAT
£838.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | 3M |
Colour | Purple |
ECLASS Code | 20369000 |
Length | 23m |
Material | Polyethylene Foam |
MFR Part No. | 7000042385 |
Pack Quantity | 1 |
Tape Thickness | 0.51mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 1372mm |