£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Single sided tape which withstands harsh environmental conditions.
Features and Benefits
• Does not crack or crumble due to the flexibility allowing for thermal expansion and contraction
• Resists yellowing and edge lifting
• Very tacky and so meets the needs for a variety of difficult sealing applications
• Conformable and creates an effective seal over contours, edge rivets and screw heads
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
ECLASS Code | 20369000 |
Length | 50m |
Material | Acrylic |
MFR Part No. | 7000021302 |
Pack Quantity | 1 |
Resistance Features | Weatherproof |
Tape Thickness | 2mm |
UNSPSC Code | 31201525 |
Width | 16.5mm |