£689.00
Ex VAT
£826.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These 3M™ Flexomount™ Plate Mounting Tape is designed for printing solids and line work.
Features and Benefits
• Soft rubber adhesive which has high adhesion, helping to reduce plate edge lifting
• Designed for easy removal from print cylinders and plates
• This double coated mounting tape provides coverage of solids, making it ideal when halftone dot reproduction is not required
Attribute | Value |
---|---|
Brand | 3M |
Colour | Grey |
ECLASS Code | 20369000 |
Length | 33m |
MFR Part No. | 7000028875 |
Pack Quantity | 1 |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 457mm |