£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape allows for a high quality standard combination print that is specifically designed for mounting to flexographic printing cylinders or sleeves. The tape is designed to expand and contract on thin-walled sleeves to prevent any air bubbles occurring.
Features and Benefits
• Features a air release feature adhesive, for tolerance to ink contaminates, making the removal of plates quicker and easier
• Designed for increased productivity and reduced handling time
• 0.5mm thickness
Typical Applications
• Suitable for mounting to flexographic printing cylinders or sleeves
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
EAN | 5900422087625 |
ECLASS Code | 20369000 |
Length | 23m |
Material | Foam |
MFR Part No. | 7100136273 |
Pack Quantity | 1 |
Tape Thickness | 0.5mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 457mm |