£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
Product Documents
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape allows for a high quality standard combination print that is specifically designed for mounting to flexographic printing cylinders or sleeves. The tape features adhesive technology that allows for easy removal of flexographic print plates.
Features and Benefits
• Features a air release feature adhesive, for tolerance to ink contaminates, making the removal of plates quicker and easier
• Designed for increased productivity and reduced handling time
• 0.51mm thickness
Typical Applications
• Suitable for mounting to flexographic printing cylinders or sleeves
Attribute | Value |
---|---|
Brand | 3M |
Colour | Purple |
EAN | 5900422087663 |
ECLASS Code | 20369000 |
Length | 23m |
Material | Foam |
MFR Part No. | 7100136558 |
Pack Quantity | 1 |
Tape Thickness | 0.5mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 457mm |