£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
This clear mounting tape provides a quick and easy solution to mount and repair where traditional fasteners can't. This industrial strength tape grips to smooth and rough surfaces delivering an instant and weatherproof bond. The tape roll has adhesive on both sides and has the ability to stick to smooth and rough surfaces. The crystal clear adhesive won't yellow over time making for an aesthetically pleasing finish.
Features and Benefits
• Waterproof design allows you to use the product both indoors and outdoors
• Double sided design allows you to stick an item effectively the another surface
• Instantaneous hold that permanently bond
• Grips all surfaces to ensure a strong hold whether smooth or rough
Typical Applications
• Brick
• Concrete
• Stone
• Glass
• Metal
• Plastic
• Tile
• Wood
Attribute | Value |
---|---|
Brand | Gorilla |
Colour | Clear |
EAN | 5704947002503 |
ECLASS Code | 20369000 |
Length | 1.5m |
MFR Part No. | 3044101 |
Pack Quantity | 1 |
Resistance Features | Waterproof |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 25mm |