£1009.00
Ex VAT
£1210.80
Inc VAT
Product Details
Product Specification
This 3M™ Polyester Tape is made from high-quality strong polyester backing and silicone adhesive. The polyester tape is designed to work on a wide range of applications, even on high temperature or adhesion to silicon treated surfaces.
Features and Benefits
• Designed to offer excellent thermal, abrasion and chemical resistance properties
• Allows for the user to remove the tape cleanly from stainless steel, glass (after 5 hours) and anodised aluminium
• This silicon adhesive offers high heat resistance compared with rubber or acrylic adhesives
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
ECLASS Code | 20369000 |
Length | 65m |
Material | Polyester |
MFR Part No. | 7000019345 |
Pack Quantity | 1 |
Tape Type | Polyester Tape |
UNSPSC Code | 31201525 |
Width | 1220mm |