noscript3M Polyester Tape, Polyester, Green, 1280mm x 66m 7000042808 | Cromwell Tools

3M

Polyester Tape, Polyester, Green, 1280mm x 66m

SKU:

MMM9812304K

MPN:

7000042808

£364.00

Ex VAT

£436.80

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Green

    ECLASS Code

    20369000

    Length

    66m

    Material

    Polyester

    MFR Part No.

    7000042808

    Tape Thickness

    0.081mm

    Tape Type

    Polyester Tape

    UNSPSC Code

    31201525

    Width

    1280mm