£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
3M™ ATG Adhesive Transfer Tape 904 is ideal for any keen arts and crafts fan. It's quick and mess-free application is ideal for card making, scrapbooking and use with stationery. Our tape adheres instantly, has a long ageing bond and high shear force.
Features and Benefits
• Apply for instant adherence, a long ageing bond and high shear force
• Perfect for a keen arts and crafts fan
• Long ageing bond
• UV, solvent and heat resistant for durability
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 5010027676848 |
ECLASS Code | 20369000 |
Length | 25m |
Material | Paper |
MFR Part No. | 7000116631 |
Pack Quantity | 1 |
Resistance Features | Heat Resistant Solvent Resistant UV Resistant |
Tape Thickness | 0.05mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 19mm |