£11.49
Ex VAT
£13.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Use Scotch® ATG Adhesive Transfer Tape 969 as a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics. Our transfer tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner that can be used with Scotch® ATG Adhesive Applicators.
Features and Benefits
• UV resistant
• A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics.
• The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
• The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
• Apply as a safe alternative to hot melt adhesives
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 5010027728547 |
ECLASS Code | 20369000 |
Length | 33m |
Material | Acrylic |
MFR Part No. | 7000116642 |
Pack Quantity | 1 |
Resistance Features | UV Resistant |
Tape Thickness | 0.13mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 12mm |