£41.49
Ex VAT
£49.79
Inc VAT
2 Variations Available
Product Details
Product Specification
This strong, durable polyester tape is ideal for applications in the printing, composite bonding and general industrial industry.
Features and Benefits
• Resists shrinking, curling, and edge lifting
• Removes without adhesive residue
• Temperature resistant up to 200°C
Typical Applications
• Powder coat masking, splicing, particularly siliconised materials, bag sealing, flashbreaker.
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
EAN | 8021684709098 |
ECLASS Code | 20369000 |
Length | 66m |
Material | Polyester |
MFR Part No. | 7000096410 |
Pack Quantity | 1 |
Resistance Features | Heat Resistant |
Tape Thickness | 0.023mm |
Tape Type | Polyester Tape |
UNSPSC Code | 31201525 |
Width | 50mm |