£2059.00
Ex VAT
£2470.80
Inc VAT
Product Details
Product Specification
This Conformable Sound Management Film is designed to reduce any noise, vibration or squeaks in automotive interior applications.
Features and Benefits
• Made from lightweight and durable non-woven micro fibre backing which is great for providing comfortability and elasticity
• Can only be used on flat surfaces
• Designed to reduce noise reduction in automotive interiors
Typical Applications
• For use on flat surfaces only
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 4046719213467 |
ECLASS Code | 20369000 |
Length | 33m |
MFR Part No. | 7000073368 |
Pack Quantity | 1 |
Tape Thickness | 0.15mm |
Tape Type | Sound Management Film |
UNSPSC Code | 31201525 |
Width | 630mm |