£41.79
Ex VAT
£50.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Extreme Sealing Tape 4411N s a neutral, 1mm thick, highly conformable, single-side acrylic tape with a high performance ionomer backing - perfect for difficult sealing applications and good outdoor durability. The single coated tape is designed to seal over an existing joint, seam, or penetration.
Features and Benefits
• Good resistance to many common industrial solvents as well as elevated temperature exposure
• Tacky adhesive sticks on contact for immediate bond with no drying time, oozing, or clean up
• Neutral, 1 mm thick, conformable tape forms effective seals over contours, edges, rivets, and screw heads
• Backing is paintable and offers a clean appearance
• Seal joints, seams or penetrations
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 0051128988466 |
ECLASS Code | 20369000 |
Length | 4.572m |
Material | Acrylic |
MFR Part No. | 7010300467 |
Pack Quantity | 12 |
Resistance Features | Chemical Resistant UV Resistant |
Tape Thickness | 1mm |
Tape Type | Sealing Tape |
UNSPSC Code | 31201525 |
Width | 38.1mm |