£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
Gorilla® Patch and Seal Waterproof Tape is perfect for patching holes, gaps, cracks and tears, as well as instantly fixing emergency leaks. The rubberised, UV-resistant backing offers class-leading strength and flexibility, whilst remaining fully resistant to UV, moisture and temperature. Suitable for all types of conditions, the Gorilla Patch and Seal Waterproof Tape quickly forms a permanent bond with a waterproof barrier indoors or out.
Features and Benefits
• Permanent bond created allowing you to simply fix and forget for ultimate security
• Airtight and watertight for durability
• UV Resistant design means the glue won't fade or be damaged by exposure to sunlight
• Durable and adaptable to work even in extreme weather conditions
• Flexible design allows the tape to mould to bond rough, uneven surfaces
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Gorilla |
Colour | Black |
ECLASS Code | 20369000 |
Length | 3m |
Material | PVC |
MFR Part No. | 3044721 |
Tape Type | Sealing Tape |
UNSPSC Code | 31201525 |