£1279.00
Ex VAT
£1534.80
Inc VAT
Product Details
Product Specification
This conformable sound management film is designed to reduce any noise, vibration or squeaks in automotive interior applications.
Features and Benefits
• Made from lightweight and durable non-woven micro fibre backing which is great for providing comfortability and elasticity
• Can only be used on flat surfaces
• Designed to reduce noise reduction in automotive interiors
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
ECLASS Code | 20369000 |
Length | 16m |
Material | Polyethylene |
MFR Part No. | 7000001215 |
Pack Quantity | 1 |
Tape Type | Slick Surface Tape |
UNSPSC Code | 31201525 |
Width | 609mm |