£6559.00
Ex VAT
£7870.80
Inc VAT
Product Details
Product Specification
This 3M™ Adhesive Transfer Tape 9473PC is a strong, non-corrosive and wear-resistance tape that is ideal for a wide range of industries.
Features and benefits
• This tape offers a very high and strong shear holding powder, making it ideal for many interior and exterior industrial applications
• Has non-corrosive and wear-resistance properties
• Designed to be used for a wide range of uses
Typical Applications
• Can be used in a wide range of industries such as: Aerospace, Appliance, Automotive, Electronics, Flexible Circuit Attachment, Flexible Heater Attachment, General Industrial Assembly, Graphic Attachment, Industrial, Metal Fabrication, Nameplate Attachment, Solar, Transportation
• Ideal for to industrial joining and metal fabrication
• Can be used to replace rivets, spot welds, liquid adhesives, and other permanent fasteners
Attribute | Value |
---|---|
Brand | 3M |
Colour | Brown |
EAN | 5900422062295 |
ECLASS Code | 20369000 |
Length | 165m |
Material | Acrylic |
MFR Part No. | 7100038427 |
Pack Quantity | 1 |
Tape Thickness | 0.26mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 1220mm |