£1009.00
Ex VAT
£1210.80
Inc VAT
Product Details
Product Specification
This 3M™ adhesive transfer tape is a doubled lined tape that is solvent resistant and is designed for graphic and nameplate attachments.
Features and Benefits
• Offers excellent moisture, UV, Solvent and is resistant to high temperatures
• Designed to prevent mess by being easier to die-cut and apply
• Great for a wide range of applications including nameplate attachments
Typical Applications
• Designed for graphic and nameplate attachments
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 5900422062110 |
ECLASS Code | 20369000 |
Length | 1m |
Material | Acrylic |
MFR Part No. | 7100040300 |
Pack Quantity | 1 |
Tape Thickness | 0.13mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 700mm |