£879.00
Ex VAT
£1054.80
Inc VAT
Product Details
Product Specification
This adhesive tape transfer is a strong acrylic adhesive that is designed to be used for a wide range of applications. 3M™ adhesive tapes are designed to be UV and chemical resistance and features 300 high strength acrylic adhesive with densified quality Kraft paper liner
Features and Benefits
• Features 300 high strength acrylic adhesive with densified quality Kraft paper liner
• UV and Chemical Resistance
• A great general-purpose tape that is ideal for a wide range of applications
Typical Applications
• Ideal for splicing of film, foils, fabrics, laminating foams, photos, fabrics, metal or plastic nameplates, high surface energy (HSE) and low surface energy (LSE) materials
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
EAN | 5010027149205 |
ECLASS Code | 20369000 |
Length | 55m |
Material | Acrylic |
MFR Part No. | 7000116585 |
Pack Quantity | 1 |
Tape Thickness | 0.05mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 1200mm |