3M

Transfer Tape, Acrylic, Transparent, 1220mm x 55m

SKU:

MMM9814553V

MPN:

7100089550

£1079.00

Ex VAT

£1294.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 3M™ Adhesive Transfer Tape is one of the most leading solutions for bonding plastics and graphics on powder coating, LSE materials and oily metals.


    Features and Benefits
    • This tape has good resistance to industrial chemicals, consumer chemicals, moisture and humidity
    • This adhesive transfer tape provides the ideal solution for general purpose attachment and assemblies of a wide variety of materials
    • Meets the OEM specifications


    Typical Applications
    • Suitable for textured LSE plastics, powder coatings and oily metals


    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Transparent

    ECLASS Code

    20369000

    Length

    55m

    Material

    Acrylic

    MFR Part No.

    7100089550

    Pack Quantity

    1

    Tape Thickness

    0.13mm

    Tape Type

    Transfer Tape

    UNSPSC Code

    31201525

    Width

    1220mm