£1479.00
Ex VAT
£1774.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This 3M™ Adhesive Transfer Tape is one of the most leading solutions for bonding plastics and graphics on powder coating, LSE materials and oily metals.
Features and Benefits
• This tape has good resistance to industrial chemicals, consumer chemicals, moisture and humidity
• This adhesive transfer tape provides the ideal solution for general purpose attachment and assemblies of a wide variety of materials
• Meets the OEM specifications
Typical Applications
• Suitable for textured LSE plastics, powder coatings and oily metals
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
EAN | 5900422003793 |
ECLASS Code | 20369000 |
Length | 165m |
Material | Acrylic |
MFR Part No. | 7100089553 |
Pack Quantity | 1 |
Tape Thickness | 0.13mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 500mm |