£1319.00
Ex VAT
£1582.80
Inc VAT
Product Details
Product Specification
This 3M™ Adhesive Transfer Tape is one of the most leading solutions for bonding plastics and graphics on powder coating, LSE materials and oily metals.
Features and Benefits
• Designed to provide resistance to chemicals, moisture, and humidity, whilst providing excellent holding power even at temperatures up to 149°C
• Can be used on low surface energy acrylic adhesive
• This tape has good resistance to industrial chemicals, consumer chemicals, moisture and humidity
• This adhesive transfer tape provides the ideal solution for general purpose attachment and assemblies of a wide variety of materials
• Meets the OEM specifications
Typical Applications
• Suitable for bonding plastics and graphics to powder coatings, LSE material and oily metals
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
ECLASS Code | 20369000 |
Length | 165m |
Material | Acrylic |
MFR Part No. | 7100089545 |
Pack Quantity | 1 |
Tape Thickness | 0.05mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 686mm |