£729.00
Ex VAT
£874.80
Inc VAT
Product Details
Product Specification
This 3M™ Adhesive Transfer Tape has a history of reliability and a long-lasting transfer tape adhesive. This tape allows for a strong and durable bonding on a wide range of materials.
Features and Benefits
• This double liners Adhesive Transfer Tape with double liners can provide excellent bonding. Even on low surface energy substrates including powder coatings and plastics such as polypropylene (PP)
• This adhesive tape has high adhesion to metals and high surface energy materials and lightly oiled metals, making it suitable for bonding dissimilar substrates
• Designed to provide excellent resistance to industrial chemicals, consumer chemicals, moisture, and humidity
• Designed to comply with OEM specifications
• This tape gives outstanding shear properties, good solvent resistance and excellent moisture resistance
• Can be used for electronic devices
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
EAN | 4054596159426 |
ECLASS Code | 20369000 |
Length | 1m |
Material | Paper |
MFR Part No. | 7100089374 |
Pack Quantity | 1 |
Tape Thickness | 0.10mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 610mm |