£144.00
Ex VAT
£172.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Dream, Design, and Deliver with 3M™ VHB™ Tape 5925F. It is a black, 1.1mm thick, modified acrylic adhesive with a highly conformable foam core.
It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers excellent design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints.
Features and Benefits
• Fast and easy-to-use permanent bonding method provides high strength and long-term durability
• Moisture and UV resistant
• Pressure sensitive adhesive bonds on contact to provide immediate handling strength
• Virtually invisible fastening keeps surfaces smooth
• Black, 0.6 mm, modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including most powder coated paints and irregular surfaces
• Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• High dynamic stress absorption reduces vibration and impact stress
• Creates a permanent seal against water, moisture and more
• Allows the use of thinner, lighter weight and dissimilar materials
• Thin bond lines
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 4001895844928 |
ECLASS Code | 20369000 |
Length | 33m |
Material | Acrylic Foam |
MFR Part No. | 7100019239 |
Pack Quantity | 1 |
Resistance Features | Solvent Resistant UV Resistant Weatherproof |
Tape Thickness | 1.1mm |
Tape Type | Bonding Tape |
UNSPSC Code | 31201525 |
Width | 25mm |