£39.49
Ex VAT
£47.39
Inc VAT
2 Variations Available
Product Details
Product Specification
This transfer tape boasts a firm acrylic pressure-sensitive adhesive system. It features very high adhesion to a variety of surfaces, excellent shear holding power, high temperature resistance and an excellent UV resistance.
Features and Benefits
• Simply joining action
• Pressure sensitive adhesive for a firm hold which is easy to activate
• High temperature and UV resistance for durability
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 5010027783010 |
ECLASS Code | 20369000 |
Length | 55m |
Material | Polycoated Kraft Paper |
MFR Part No. | 7000115674 |
Pack Quantity | 1 |
Resistance Features | Temperature Resistant UV Resistant |
Tape Thickness | 0.127mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 25mm |