£5069.00
Ex VAT
£6082.80
Inc VAT
Product Details
Product Specification
This 3M™ VHB™ Flame Retardant Tape is designed for quick and easy permanent bonding that requires long-term durability and flame retardant. The tape offers a strong bond for high, medium, and medium/low surface substrates.
Features and Benefits
• Can be used to replace rivets, bolts, screws, welding and liquid adhesives
• This tape is a great adhesive on non-linered side for mounting to flexographic printing cylinder or sleeve
• Designed to eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• High dynamic stress absorption which can reduce vibration and impact stress
• Creates a permanent seal against water and moisture
Typical Applications
• Ideal for aerospace, marine, and rail cars for attaching overhead stowage bins, signs and panels
Standards
• Meets flammability test FAR 25.853 (a) 12 second vertical burn, Appendix F, Part I (a)(ii); ASTM F814, ASTM E662; FMVSS302; fume toxicity: ABD0031, AITM 3.005; ABD0031, BSS 7238 (after 4 minutes)
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
ECLASS Code | 20369000 |
Length | 33m |
Material | Acrylic |
MFR Part No. | 7000049257 |
Pack Quantity | 1 |
Resistance Features | Flame Retardant |
Tape Type | Flame Retardant Tape |
UNSPSC Code | 31201525 |
Width | 1195mm |