£1189.00
Ex VAT
£1426.80
Inc VAT
4 Variations Available
Product Details
Product Specification
This 3M™ VHB™ Adhesive Transfer Tape is designed for strong and long lasting holding powder for acrylic adhesives.
Features and Benefits
• Available in thin or thicker versions
• Designed to provides excellent long-holding power and is a high strength tape
• Great for replacing rivets, liquid adhesives and spots welds and many other fasteners that can be used for the joining and metal fabrication sectors
Typical Applications
• Can be used on many permanent fasteners, liquid adhesives, spot welds and can be used to replace rivets
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
EAN | 5900422039020 |
ECLASS Code | 20369000 |
Length | 55m |
Material | Paper |
MFR Part No. | 7100030363 |
Pack Quantity | 1 |
Tape Thickness | 0.11mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 1220mm |