£21.49
Ex VAT
£25.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
3M™ Foam Fast 74 Spray Adhesive is an industrial-grade glue for fast bonding of urethane/latex foam, fabrics, wood, metal, and plastic. It provides excellent coverage with strong, non-dimpling adhesive lines and foam tearing strength. Comes in a 500ml spray can, ideal for quick, reliable applications.
Features and Benefits:
• Bonds foam, fabrics, wood, metal, and plastic quickly
• Provides strong, reliable adhesion
• Ensures even application with non-dimpling glue lines
• Offers durable and strong hold
• Best stored at 16°C to 27°C for longevity
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
Compatible Materials | Metal Plastic Wood |
EAN | 5010027827561 |
ECLASS Code | 23330105 |
Features | Quick Tack Time |
MFR Part No. | 7000116771 |
Pack Size | 500ml |
Type | Spray Adhesive |
UNSPSC Code | 31201601 |