£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Heavy duty hand held dispenser for 75mm wide packing tapes.
Features and Benefits:
Notes:
Attribute | Value |
---|---|
Brand | Pacplus |
Colour | Red |
EAN | 5055785202977 |
ECLASS Code | 24230490 |
For Use With | Packing Tapes |
Material | Metal |
MFR Part No. | HPG75B |
Tape Width | 75mm |
Type | Hand Held |
UNSPSC Code | 44121605 |
Weight | 0.84kg |