£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
A multi-purpose, acrylic floor covering adhesive for bonding floor coverings to most common substrates.
Excellent residual tack
Minimises the effects of plasticiser migration
Approximate coverage is 40-50 sqm per 15kg
Suitable for Pvc sheets, tiles, carpets and vinyl floorings. Can be applied to asphalt, chipboard, concrete, sand/cement screeds, hardboard, plywood and smoothing compounds
Can be used with warm water underfloor heating systems
For Use With: Flooring
Colour: Off White
Width: 226 mm
Type: Floor Adhesive
Size: 5 L
Attribute | Value |
---|---|
Application Temperature Range | 5 to 40°C |
Brand | Bostik |
Compatible Materials | Carpet Chipboard Concrete Hardboard Plywood |
EAN | 5021523144038 |
ECLASS Code | 22170201 |
Features | Extra Strong |
MFR Part No. | 30811894 |
Pack Size | 5 ltr |
Product Composition | Viscous paste |
Temperature Resistance Range | to 40°C |
UNSPSC Code | 30111506 |