noscriptTeroson Repair Sealant, Excellent Stand Ability, Over Paintable With All Car Paint Systems, 50ml 882088 | Cromwell Tools

Teroson

Repair Sealant, Excellent Stand Ability, Over Paintable With All Car Paint Systems, 50ml

SKU:

TSN7257225F

MPN:

882088

£29.79

Ex VAT

£35.75

Inc VAT

OUT OF STOCK

    Product Details

    Two part polyurethane. Very fast cure for bumper repairs.


    Adhesive type: polyurethane.
    Gap fill: 1.00mm.
    Shear/peel strength: 13N/mm².
    Fixture time: 6 minutes.
    Temperature: -40 to +80°C.


    Product Documents
    Product Specification
    Attribute
    Value

    Bonding Time Grade

    Medium (3 to 12 Hours)

    Brand

    Teroson

    Colour

    Grey

    Compatible Materials

    Plastic

    Container Type

    Cartridge

    ECLASS Code

    23330105

    Features

    Capillary Action Fast-Setting Overpaintable Sag-Resistant

    Flammable

    No

    Maximum Service Temperature

    80°C

    MFR Part No.

    882088

    Minimum Service Temperature

    -40°C

    Pack Size

    50ml

    Product Composition

    Polyurethane

    Resistance Type

    Chemical-Resistant

    Series

    9225SF

    Type

    Two-Part Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Liquid