£16.35
Ex VAT
£19.62
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 is a toughened two-part, room-temperature curing acrylic adhesive specially formulated to bond oily metals, plastics, and other surfaces. With lower Odour and non-flammable properties, 3M™ Scotch-Weld™ Acrylic Adhesive DP810 contributes to a safer work environment compared to typical acrylic adhesives.
-Low odour adhesive is ideal for any setting where harsh fumes or flammability are an issue
-Provides high shear and peel strength and is toughened for impact resistance
-10 minute work life and 20 minute handling strength
-Bonds oily metals with minimal surface prep
-Bonds oily metals with minimal surface prep
-Bonds most plastics, composites and metals
Attribute | Value |
---|---|
Brand | 3M |
Colour | Green White |
Compatible Materials | Ceramic Metal Plastic Rubber Wood |
Drying / Bonding Time | 10min. |
EAN | 0467190206337 |
ECLASS Code | 23330105 |
Features | Bonds with wide variety of materials |
MFR Part No. | 7000080093 |
Pack Size | 50ml |
Product Composition | Acrylic |
UNSPSC Code | 31201601 |