noscriptLoctite 3090 Two-Part Instant Adhesive - 10g 1379599 | Cromwell Tools

Loctite

3090 Two-Part Instant Adhesive - 10g

SKU:

LOC7255203F

MPN:

1379599

£17.44

Ex VAT

£20.93

Inc VAT

IN STOCK (50+)

    Product Details

    Two part instant adhesive. Bonds a wide range of materials. Handling strength in seconds. Fills gap up to 5mm.


    Features and Benefits
    • Excellent gap filling properties
    • Bonds to handling strength in seconds


    Notes
    • Gap fill: 5.00mm
    • Colour: clear
    • Temperature: -40 to +80°C
    • Comment: high gap filling, 2-component, low bloom, very clear


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Yellow

    Compatible Materials

    Metal Paper Plastic Rubber Wood

    Drying / Bonding Time

    90 to 150min.

    EAN

    5010266001340

    ECLASS Code

    23330105

    Features

    For Structural Applications Where Speed, Gap Filling and High Temperature Resistance are Required High-Viscosity/Non-Drip

    MFR Part No.

    1379599

    Pack Size

    10g

    Temperature Resistance Range

    -40 to 150°

    UNSPSC Code

    31201601