£22.49
Ex VAT
£26.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
High strength glue for bonding all types of hardwoods, softwoods and wood composites. Can be used indoors and outdoors.
Short clamp time (20 - 30mins) fully cured in 24 hrs.
Features and Benefits
• Dries natural colour
• Non-clogging lid
• Fully paintable
Typical Applications
• Hardwood
• Softwood
• Wood composites
Standards
• EN204/205 - D3
• ANSI/HPVA HP-1-1994 Type I
Attribute | Value |
---|---|
Brand | Gorilla Glue |
Compatible Materials | Wood |
EAN | 5704947001292 |
ECLASS Code | 22290490 |
Features | Clog-Free Nozzle Indoor Use Outdoor use |
MFR Part No. | 5044361 |
Pack Size | 1ltr |
Product Composition | PVA |
UNSPSC Code | 31201610 |