£22.79
Ex VAT
£27.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Resin 'W' wood adhesive can be used for general woodworking joinery, bonding wood veneers and laminated plastics to wood or chipboard cores. May also be used for bonding other materials to recessed wood. Can be used on all woods, is fast setting with a bond strength generally better than the wood itself. Complies with BS 4071:1996.
Features and Benefits
• Fast setting for reduced downtime
• Bond strength stronger than the wood itself
• Usable on all wood types
Notes
Available in 250ml, 500ml, 1ltr and 5ltr.
Attribute | Value |
---|---|
Brand | Evo-stik |
Compatible Materials | Cardboard Paper Textiles Wood |
EAN | 5010591005013 |
ECLASS Code | 22290490 |
Features | Extra Strong Fast Setting Produces clean, tight joints |
MFR Part No. | 715615 |
Pack Size | 1ltr |
Product Composition | Viscous liquid |
Temperature Resistance Range | -20 to 60° |
UNSPSC Code | 31201610 |