£9.19
Ex VAT
£11.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Used for general woodworking joinery, bonding wood veneers and laminated plastics to wood or chipboard cores. May also be used for bonding other materials to recessed wood. Can be used on all woods, is fast setting with a bond strength generally better than the wood itself. Complies with EN 204 Type D3 -weatherproof, water resistant wood adhesive.
Features and Benefits
• Fast setting
• Bond strength stronger than the wood itself
• Fully weatherproof
• Usable on all wood types
Available in 250ml, 500ml, 1ltr and 5ltr.
Attribute | Value |
---|---|
Brand | Evo-stik |
Compatible Materials | Cardboard Paper Textiles Wood |
EAN | 0000050403127 |
ECLASS Code | 22290490 |
Features | Extra Strong Fast Setting Weatherproof |
MFR Part No. | 717015 |
Pack Size | 250ml |
Product Composition | Viscous liquid |
Temperature Resistance Range | -20 to +60° |
UNSPSC Code | 31201610 |