noscriptStainless Steel Castors - Polyurethane Tyred Wheel with Nylon Centre - Plain Bore - Roller Bearing | Cromwell Tools

Atlas Workholders

Stainless Steel Castors - Polyurethane Tyred Wheel with Nylon Centre - Plain Bore - Roller Bearing

6 Variations

These stainless-steel castors, designed for use in corrosive environments, offer exceptional durability and chemical resistance, making them ideal for demanding applications such as food processing, bakeries, and autoclaves. The wheels feature a hard-wearing polyurethane tread bonded to a nylon core, ensuring smooth and quiet operation, even under heavy loads. With temperature and chemical resistance, these castors are built to withstand tough industrial environments.

Features and Benefits
• 80kg to 240kg load capacity depending on wheel size and design
• Corrosion-resistant stainless steel with chemical-resistant polyurethane tyres
• Nylon core with polyurethane tread provides a smooth, durable performance
• Braked design allows for secure, stationary positioning
• Braked swivel offers enhanced safety and control
• Top plate or bolt hole mounting available for easy installation