SKU:
ATL9458164K
MPN:
VPW405-25RB
£30.79
Ex VAT
£36.95
Inc VAT
13 Variations Available
Product Details
Product Specification
Red centre, black tyre and choice of plain or roller bearing.
Attribute | Value |
---|---|
Application | Sack Trucks |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140264557 |
ECLASS Code | 23250319 |
Load Capacity | 300kg |
MFR Part No. | VPW405-25RB |
Mount Type | Wheel Only |
Pneumatic Wheel | No |
Product Type | Wheel |
Tread Width | 90mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 405mm |
Wheel Material | Polypropylene |