£56.99
Ex VAT
£68.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Supplied in 500mm lengths and with a thickness of 30mm, this range of precision ground flat is ideal for milling and grinding into the shape of your preferred tool.
Manufactured from W1.2510/O1 cold work tool steel, each product has been saw cut at either end and each side has been ground. Supplied in an annealed state, the product is made to be oil hardened up to 64HRc once you have fashioned it into your desired tool. With a high dimensional stability and general resistance to wear and tear, each gauge plate is durable and robust. Available in varying widths to suit your requirements.
Features and Benefits
• Manufactured from W1.2510/O1, an excellent general purpose tool steel that provides durability and is hard wearing
• Saves you time as there's no need to mill and grind your tool down from a large raw material plate
• Helps avoid material wastage and loss as you can select the size product that best suits your individual requirements
• Supplied in an annealed state to allow you to easily manipulate the product into your desired tool shape before oil hardening
• Product has a high dimensional stability even in temperatures of up to 200°C
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140237452 |
ECLASS Code | 35010311 |
Length | 500 |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 30mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width | 60mm |
Width Tolerance | -0.2 |