noscriptSIP 05721 - T211P 200A Weldmate MMA Transformer ARC Welder Complete with Wheel Kit - 230/400V 05721 | Cromwell Tools

SIP

05721 - T211P 200A Weldmate MMA Transformer ARC Welder Complete with Wheel Kit - 230/400V

SKU:

SIP8800530D

MPN:

05721

£178.33

Ex VAT

£214.00

Inc VAT

OUT OF STOCK

    Product Details

    SIP welder ideal for the serious home user / tradesman. They offer portability, ease-of- use and the convenience at value for money prices.


    • Double shunt welding power regulation.
    • Infinitely variable step-less output, giving superb versatility.
    • Turbo fan cooling for increased welding times.
    • Electrode to material thickness gauge indicates the correct electrode size for the job in hand.
    • Thermal overload Induction.
    • Heavy duty casing for added durability.


    Product Specification
    Attribute
    Value

    Brand

    SIP

    Duty Cycle

    180 @ 10%

    EAN

    5012713057214

    ECLASS Code

    21080701

    Electrode Size

    2.0 to 4.0mm

    Frequency

    50Hz

    Fuse Rating

    10 / 20A

    Includes

    2 mtr Cable with Earth Clamp 2 mtr Welding Cable with Electrode Holder Chipping Hammer Hand Held Face Shield MMA Welder Wheel kit

    Input Voltage

    230/400V

    MFR Part No.

    05721

    Model

    T211P

    Output Current Range

    60 to 180A

    Phase

    1 / 3

    UNSPSC Code

    23271409

    Weight

    21kg